DESCRIPTION

  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Non-fading, non-cracking, rigid black thermoplastic base
  • Plastic standard base flashing
  • Rated 180° F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking

Oatey No-Calk® Thermoplastic Roof Flashing 9.25 - 13 in. Base

O11909

Fits Pipe Size:

2 in

SPECIFICATIONS

Collection
No-Calk®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Length
13 in
Material
Plastic
Width
9-1/4 in

Starting at
$11.88
EACH
  • QUANTITY