4 in. Solvent Weld Straight PVC Clean-Out with Nickel Bronze Cover and Ring
True Set™ 4 in. Solvent Weld Straight PVC Clean-Out with Nickel Bronze Cover and Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Level installation to the finished floor every time
- Concrete tight protection
- Ready for use right out of the box
- For use with 2", 3" and 4" pipe
- Interchangeable drain and cleanout
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- No
- CSA Certified:
- CSA B79
- Clean Bagged:
- No
- Collection:
- True Set™
- Color Finish Name:
- Grey
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout
- Material:
- Plastic, Nickel Bronze
- Material Type:
- PVC
- NSF Certified:
- No