DESCRIPTION

  • Ready for use right out of the box
  • Level installation to the finished floor every time
  • Concrete tight protection
  • Interchangeable drain and cleanout
  • For use with 2", 3" and 4" pipe

Oatey True Set™ 3 - 4 in. Push On Plastic Cleanout

OTP342N

Manufacturer Part #: TP342N

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Adjustable
Yes
Application
Commercial
Collection
True Set™
Cover Material
Bronze/Brass
Drain Base Height
6-1/2 in
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Base Width
6-1/2 in
Fits Pipe Size
3 in - 4 in
IAPMO Listed
Yes
Plug Diameter
5 in

Print