Tub Box in Black

Part #O34087  |  Item #1251657  |  Manufacturer Part #34087

$33.53 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides a quick, economical and clean method of installing tub waste and drain
  • Pull tab access

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Drain Component Type: Tub Box

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

IAPMO Listed: Yes

Material: Plastic

Trim Ring: No