Oatey Turn Ball Valve PEX Ice Maker Box O39160

DESCRIPTION

  • Features 2 support brackets
  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser

Oatey Turn Ball Valve PEX Ice Maker Box

O39160

Fitting Sizes:

1/4 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$30.52
EACH
  • QUANTITY

DOCUMENTS