DESCRIPTION

  • Eliminates need for secondary stacks
  • For venting sinks, tubs, showers, washing machines, etc
  • Material: Black ABS
  • Mechanical vent installs on the drain line and vents the line without allowing sewer gas to enter the home

Oatey V200 Abs Plain in. Line Vent

O39012

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Fits Pipe Size
1-1/2 in
Material
Plastic

Starting at
$3.97
EACH
  • QUANTITY

DOCUMENTS