DESCRIPTION

  • Accommodates 1 1/2", 2" or 3" adapters through box opening
  • Allows access to Sure-Vent® air admittance valve
  • Fits Oatey® Sure-Vent® models - 6, 20, 160 DFU
  • Provides louvered metal grille faceplate to conceal the AAV

Oatey Sure-Vent® Vent Wall Box with Face Plate

O39010

Material:

SPECIFICATIONS

Collection
Sure-Vent®
Color Finish
White
Material
Plastic
Material Type
Polystyrene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS