DESCRIPTION

  • InLock and load-in valve mounting system for quick and easy positioning
  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • Unique, easily installed and removed test cap that does not fall into drain

Oatey Washing Machine Outlet Box 1/4 in. Copper Sweat MIP Hammer Valve

O38545

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Color Finish Category
Whites
Depth
3-5/8 in
Height
7-1/2 in
Material
Plastic
Width
8-3/4 in

Starting at
$105.84
EACH
  • QUANTITY

DOCUMENTS