DESCRIPTION

  • Box made of high impact polystyrene
  • Drain opening: 2"
  • Easy to remove knockout, patent pending hammer valves
  • Opening fits PVC or ABS SCH 40 DWV pipe
  • Quarter-turn brass ball valves
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Top or bottom valve mount
  • With hammer arresters

Oatey Quadtro® Washing Machine Outlet Box 1/4 in. Turn Hammer Cpvc Valve

O38541

Material:

Plastic

SPECIFICATIONS

Collection
Quadtro®
Drain Opening
2 in
End Connection 1
CPVC
Fitting Size 1
2 in
Height
11-3/4 in
Material
Plastic
Width
10-1/2 in

Starting at
$78.66
EACH
  • QUANTITY

DOCUMENTS