DESCRIPTION

  • Box made of high impact polystyrene
  • Drain opening: 2"
  • Easy to remove knockout, patent pending hammer valves
  • Opening fits PVC or SCH 40 DWV pipe
  • Quarter-turn brass ball valves
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Top or bottom valve mount

Oatey Quadtro® Washing Machine Outlet Box 1/4 in. Turn Wirsbo Valve

O38533

Material:

Plastic

SPECIFICATIONS

Collection
Quadtro®
Depth
3-5/8 in
Drain Opening
2 in
Fitting Size 1
2 in
Height
7-1/2 in
Material
Plastic
Width
8-3/4 in

Starting at
$39.67
EACH
  • QUANTITY

DOCUMENTS