DESCRIPTION

  • Allows left or right hand drain
  • Box made of 20 gauge steel
  • Features 2 metal support brackets

Oatey Washing Machine Outlet Box Copper Sweat 1/4 in. Turn Brass Ball Valve

O38995

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-1/16 in
End Connection 1
Copper
Gauge
20
Height
6-1/8 in
Material
Metal
Width
9 in

Starting at
$218.0
EACH
  • QUANTITY

DOCUMENTS