DESCRIPTION

  • Oatey® Centro II washing machine outlet box takes up less space, fitting almost anywhere for commercial and residential applications. Made of PVC, it can be mounted with the valves on the top or bottom.

Oatey Washing Machine Outlet Box

O38152

Fitting Sizes:

1/4 in x 1/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
Depth
3 in
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No
Width
8 in

Starting at
$27.43
EACH
  • QUANTITY

DOCUMENTS