DESCRIPTION

  • InLock and load-in valve mounting system for quick and easy positioning
  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • Unique, easily installed and removed test cap that does not fall into drain

Oatey Washing Machine Outlet Box with Single Lever Hammer

O38548

Height:

7-1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Color Finish
White
Depth
3-5/8 in
Height
7-1/2 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Width
8-3/4 in

Starting at
$171.37
EACH
  • QUANTITY

DOCUMENTS