DESCRIPTION

  • As thick as number 5 flux
  • Remains active up to 700°
  • Solder powder added to pre-tin the pipe
  • Water soluble tinning flux base

Oatey H-20® Water Soluble Tinning Flux

OAT30143

Size:

16 oz

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
H-20®
GSA Approved
No
IAPMO Listed
No
Size
16 oz

Starting at
$33.38
EACH
  • QUANTITY