2 x 8-5/8 in. 125# Bronze Sloder Joint Mesh Wye Strainer

You last purchased this on
 
Keckley

Style E-150 2 x 8-5/8 in. 125# Bronze Sloder Joint Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

Style E-150 2 x 8-5/8 in. 125# Bronze Sloder Joint Mesh Wye Strainer

  • Fast #
  • Part #KECE150K
  • Item #1965755
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
  • Strainer has a straight threaded cap and is furnished with a NPT blow-off connection
  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required
  • Requires Certification

Specifications

ASME:
ASME B16.8
ASTM:
ASTM B-584
Collection:
Style E-150
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8-5/8 in
Material:
Cast Bronze
Mesh Size:
20
Pressure Class:
150#
Strainer Type:
Wye