DESCRIPTION

Occunomix 2-Tone Classic Mesh Safety Vest Expandable in Yellow

OLUXSC2TZML

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class II
Clothing Size
L
Color Finish
Yellow
Material
Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY