Dex-Dri Large Wicking Work Glove

Part #OOKDDG200B014  |  Item #7259751  |  Manufacturer Part #OK-DDG200-B-014

Call for Pricing per PAIR

Glove Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Technical wicking and drying top of hand
  • Single layer palm padding
  • Pull tab for adjustability
  • Dexterous fit
  • Slip-on cuff
  • Reinforced saddle
  • Terry cloth brow wipe

Specifications

Collection: Dex-Dri

Color Finish: Black

Glove Size: L

Glove Type: [All Purpose, Work]

Material: Synthetic Leather

Reusable: Yes

Type: OOKDDG200B014