• Cart

DESCRIPTION

Occunomix L Size 2-Tone Classic Mesh Safety Vest Expandable in Yellow

OLUXSC2TZML

Clothing Size:

L

SPECIFICATIONS

ANSI Specifications
ANSI Class II
Clothing Size
L
Color Finish
Yellow
Material
Plastic
Material Type
Polyester

  • QUANTITY

0 item(s) added to Cart Checkout Now