L Size Leather and Cotton Gloves in Black

Part #OOKNWGSL  |  Item #7446895  |  Manufacturer Part #OK-NWGSL

Call for Pricing per PAIR

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Half-finger gloves
  • Premium full-grain leather
  • Padded leather palm
  • Comfort knit cotton
  • Mesh back
  • Color: Black
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: L

Glove Type: Knuckle Lifters

Material: [Cotton, Leather]

Reusable: Yes