Miracool® Bandana Navy in Blue

Part #O94001  |  Item #438521

Call for Pricing EACH

Color/Finish: Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Advanced, absorbent, polymer absorbs up to 1000 times its weight in cool, refreshing water.
  • Stays refreshing for days.
  • Will not feel greasy after repeated use.
  • Activate cooling action by soaking in cold water for 10–20 minutes, no longer.
  • Polymer plumps up to cool workers for two full days.
  • Tie around neck to promote cooling sensations by passing over pulse points.
  • Turn occasionally to refresh sensations.
  • Needs no ice or freezing.
  • To wash, hang in open air until completely dry.
  • Use mild soap to hand wash, then rinse quickly.

Specifications

Clothing Size: One Size Fits All

Collection: Miracool®

Color Finish: Blue

Material: Cotton