Occunomix
Miracool® Cooling Towel in Blue
Part #O931BL | Item #7239893 | Manufacturer Part #931-BL
Product Details
- Lightweight super absorbent material holds water without weighing you down
- Instant cooling relief, just add water, reusable, easy to charge
- Machine washable
- Color: Blue
- Size: 29-1/2” x 14”
Specifications
Collection: Miracool®
Color Finish: Blue
Length: 29-1/2 in
Reusable: Yes
Width: 14 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing