Miracool® Cotton Cooling Neck Bandana in Assorted (Pack of 100)

Part #O940B100  |  Item #7447004

Call for Pricing EACH

Color/Finish: Assorted

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight design with the same cooling power and all of the comfort of 100% cotton
  • Simply hydrate in cool water for a few minutes, then wrap around neck
  • The bandana is simple, effective and reusable

Specifications

ASTM Specifications: ASTM F-1506

Collection: Miracool®

Color Finish: Assorted

Material: Cotton

Package Quantity: Pack of 100

Reusable: Yes