Miracool® PVA 2-in-1 Multifunctional Towel in Blue

Part #O937BL  |  Item #7239680  |  Manufacturer Part #937-BL

Call for Pricing EACH

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two towels in one
  • Same cooling relief as our 931 with added terry cloth material for cleaning and refreshing hands and face
  • Packaged in drawstring bag
  • Poly Vinyl Acetal (PVA) material retains water while remaining dry to the touch
  • Color: Blue

Specifications

Clothing Size: One Size Fits All

Collection: Miracool®

Color Finish: Blue

Length: 29-1/2 in

Material: Plastic

Material Type: PVA

Reusable: Yes

Width: 14 in