Occunomix
Miracool® PVA Cooling Neck Wrap in Blue
Part #OCC930BL | Item #7447244 | Manufacturer Part #930
Product Details
- Exceptional cooling power you’ll feel immediately
- Lightweight super-absorbent material holds water without weighing you down
- Multifunctional design, wear on your neck or use to wipe down
- Poly Vinyl Acetal (PVA) material retains water while remaining dry to the touch
- Reusable and easy to recharge
- Helps reduce the cause of heat stress
- Machine Washable
- Size: 31.5” L x 4” W
- Color: Blue
Specifications
Clothing Size: One Size Fits All
Collection: Miracool®
Color Finish: Blue
Length: 31-1/2 in
Material: Plastic
Material Type: PVA
Reusable: Yes
Width: 4 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing