Plastic Knee Pad with Plastic Cap Velcro Pair

Part #O125  |  Item #4884001  |  Manufacturer Part #7105

$12.87 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Heavy duty protection
  • Ideal for most surfaces
  • Abrasion resistant and great for pivoting
  • Foam padding provides support and protection
  • Hard cap with durable fabrics
  • Hook and loop closure

Specifications

Application: Safety

Color Finish: Blue

Material: Plastic

Material Type: Polyester

Size: One Size Fits Most

Type: O125