XXXX Size Crew Neck Sweatshirt

Part #OLUXSWT3Y4X  |  Item #7239695  |  Manufacturer Part #LUX-SWT3-Y4X

Call for Pricing EACH

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 107 Class III

Clothing Size: XXXXL

Color Finish: Yellow

Material: Elastic, Plastic

Material Type: Polyester

Reusable: Yes