Oculux LED 7011 OCULUX TRACK HEAD WITH BEAM ADJUSTMENT IN DARK BRONZE FOR L TRACK
Part #WL7011930DB | Item #7773615 | Manufacturer Part #L-7011-930-DB
Type:
WL7011930DBProduct Details
- Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver.
- For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications.
- Energy Star Rated and Title 24 Compliant. Three beam angle options included. 50 degree flood by default with interchangeable film for 30 degree narrow supplied. Remove film for 17 degree spot beam.
- Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
- High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 890 Lumens, LED Power: 11W, Comparable: 65W MR16.
- Standards: ETL & cETL Listed for Dry Locations.
Specifications
ADA Compliant: No
Application: [Residential, Commercial]
Beam Spread: 17°
Bulb Type: LED
Collection: Oculux
Color Finish: Dark Bronze
Color Finish Category: Bronze Tones
Color Rendering Index CRI : 90
Color Temperature: 3000
Diameter: 2-19/50 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 6-19/50 in
Indoor Outdoor: Indoor
Length: 3-1/2 in
Lighting Style: Contemporary
Lumens: 890
Lumens per Watt LPW : 81
Material: Die Cast Aluminum
Number Of Hours: 50000
Number Of Lights: 1
Power Source: Hardwired
Type: WL7011930DB
UL Listed: No
Volts: 120V
Watts: 11
Width: 4-13/100 in
Entire Collection
-
Starting at $103.95
-
Starting at $64.95
-
Starting at $64.95
-
Starting at $103.95