Print

DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

3 in. OD 12 ga 316L Stainless Steel 90 Degree Elbow

DS6L1279M

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-774
Clean Bagged
No
End Connection 2
OD
End Connections
OD
Fitting Size 2
3 in
Fitting Type
Straight