OdoBan® 1 gal Deodorizer Concentrate Lavender Scent Cleaner (Case of 4)
Part #C911162G4 | Item #7730437 | Manufacturer Part #911162-G4
Product Details
- Kills 99.99% of germs in 60 seconds
- Air Freshener, Laundry and Fabric Refresher, Mopping solution, Light Duty Cleaner, Excellent for Fire Restoration & Water Damage
- Eliminates foul odors caused by pets, mildew smoke, vomit, sewage, and urine
- The OdoBan® brand of products is recognized worldwide as a leading solution for odor
Documents
Specifications
Collection: OdoBan®
Color Finish: Clear
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
Size: 1 gal