OdoBan® 32 oz. Deodorizer Disinfectant Eucalyptus Cleaner (Case of 12)
Part #C910062QC12 | Item #7730452 | Manufacturer Part #910062-QC12
Product Details
- Kills 99.99% of germs in 60 seconds
- Air Freshener, Laundry and Fabric Refresher, Mopping solution, Light Duty Cleaner, Excellent for Fire Restoration & Water Damage
- Eliminates foul odors caused by pets, mildew smoke, vomit, sewage, and urine
- The OdoBan® brand of products is recognized worldwide as a leading solution for odor
Documents
Specifications
Collection: OdoBan®
Color Finish: Clear
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 12
Size: 32 oz