DESCRIPTION

OEM Filler Alarm & Tank

O4525

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Size
2 in x 1-1/2 in
WaterSense Labeled
No