DESCRIPTION

  • Can be used as reducing bushings for continuous piping
  • Double tapped rugged design has solid hexes for secure wrench grip

OEM/Oil Equipment Mfg Male x Female Black Double Tap Bushing

O457

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
2 in
Fitting Size 2
1 in
Size
2 in x 1 in
Type
Reducing