DESCRIPTION

OEM/Oil Equipment Mfg NPS Double Tap Bushing

O4577

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Fitting Type
Reducing
Material
Cast Iron