2 x 1/2 in. NPS Double Tap Bushing

Part #O4577  |  Item #238562  |  Manufacturer Part #4577

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1/2 in

    Part #O4577 | Item #238562 | Mfr. Part #4577

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Reducing

Material: Cast Iron