2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Oetiker

2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oetiker

2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O17700347
  • Item #4471962
  • Manufacturer Part #17700347
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reliable: No damage to hose thanks to curled strip with burr-free edges, optimum sealing
  • Worker-friendly: One size fits various diameters, fast and easy service with common screw driver or torque wrench
  • Durable: Enhanced surface pressure thanks to curled, burr-free edges (optimized band exceeds DIN 3017 standard)
  • Requires Certification

Specifications

Diameter:
2-3/4 in
Fits Pipe Size:
2 in
Material:
Stainless Steel
Product Type:
Hose Clamp
Thickness:
0.025 in
Width:
1/2 in