Multifunction Ergonomic Chair in Black
MFTC 200 Multifunction Ergonomic Chair in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- MFTC 200
- Color Finish Name:
- Black
- Depth:
- 25-3/16 in
- Height:
- 41-3/4 in
- Material:
- Fabric, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Chair
- UL Listed:
- No
- Width:
- 26 in
- Work Load Limit:
- 250 lb