Black Barrel Roller Ball Pen in Blue Ink (Pack of 12)

You last purchased this on
 
Uni-Ball

Onyx® Black Barrel Roller Ball Pen in Blue Ink (Pack of 12)

This product requires certification to purchase.
You last purchased this on
 
Uni-Ball

Onyx® Black Barrel Roller Ball Pen in Blue Ink (Pack of 12)

  • Fast #
  • Part #O20474906
  • Item #7962316
  • Manufacturer Part #20474906
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Onyx®
Color Finish Name:
Black, Blue
Material:
Plastic
Package Quantity:
Pack of 12
Product Type:
Ball Pen
Size:
0.5 mm
UL Listed:
No