DESCRIPTION

  • Cast stainless steel body and bonnet
  • Gland repackable under pressure
  • Integral seat rings
  • OS&Y
  • Solid 1/2"-3"; 4"-up flexible wedge

OIC Valve 150# Stainless Steel Flanged Outside Stem and Yoke Gate Valve

OS151P

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY