DESCRIPTION

Oilcreek Plastics 2 in. SDR 9 CTS Plastic Tubing

PEC9AK

Length:

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 9

Starting at
Call for Pricing
  • QUANTITY