Old Castle Precast
106 in. Concrete Transmitter Pad
Part #U040292 | Item #2498376
Call for Pricing
Length:
106 inHow to get it:
Product Details
Specifications
Length: 106 in
Material: Concrete
Waterworks Application: Water
Width: 90 in