Old Castle Precast
8-1/2 x 4-1/2 x 6 in. 7 Box and Steel/Aluminum Cover
Part #U043411 | Item #2498375
Call for Pricing
Length:
8-1/2 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Depth: 6 in
Length: 8-1/2 in
Width: 4-1/2 in