DESCRIPTION

  • Color-matched bumpers and hinges
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Non-corrosive 300 series stainless steel posts and pintles
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Self-sustaining check hinge holds seat in its raised position and prevents the seat from going 11° beyond vertical

Olsonite Sta-Tite® Plastic Elongated Open Front Toilet Seat

O10SSCT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5-2013
Collection
Sta-Tite®
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
Yes
Length
18-3/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY