This product requires certification to purchase.

30-3/16 in. Type 3 Meter Body and Cover

You last purchased this on
 
Olympic Foundry

30-3/16 in. Type 3 Meter Body and Cover

  • Fast #
  • Part #O146572SET
  • Item #1836124
  • Manufacturer Part #14-6572SET
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Olympic Foundry

30-3/16 in. Type 3 Meter Body and Cover

  • Fast #
  • Part #O146572SET
  • Item #1836124
  • Manufacturer Part #14-6572SET
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Length:
30-3/16 in
Material:
Cast Iron
Width:
20-3/16 in