DESCRIPTION

Olympic Foundry 8 in. Domestic Cast Iron Valve Box

O15146225

Length:

SPECIFICATIONS

Length
10 in
Material
Cast Iron
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY