1-1/4 x 5-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

You last purchased this on
 
Omega Flex

TracPipe® PS-II 1-1/4 x 5-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

TracPipe® PS-II 1-1/4 x 5-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGF1250
  • Item #2173721
  • Manufacturer Part #FGP-UGF-1250
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Polyethylene sleeve can be sealed and vented to the outside air
  • Available in the same sizes as standard TracPipe
  • Male adapter for TracPipe® PS-II tubing
  • Use with couplings and extensions to minimize scrap
  • Quick attachment fittings
  • Installs in long lengths without joints
  • Easy to handle
  • PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
  • Supports/contains NPT connections
  • Requires Certification

Specifications

ANSI:
ANSI LC1, ANSI Z223.1
Application:
Lab, Rooftop, Slabs, Stadium, Torch Heating
CSA Certified:
CSA 6.26, CSA B149.1
Collection:
TracPipe® PS-II
Color Finish Name:
Yellow, Black
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter, Straight
Height:
2-1/2 in
IAPMO Listed -:
Yes
Length:
5-1/2 in
Material:
Brass, Stainless Steel
Pressure - High:
25
Pressure - Maximum:
40 psi
Temperature Range:
-20 to 200 Deg F
Weight:
1.60 lb
Width:
2-1/2 in