DESCRIPTION

  • Provides protection for the TracPipe system

Omega Flex NPT Fireplace Stub-Out

OFGPFPT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel