1 in. Flanged Steel Plate
This product has been replaced by
Manufacturer Part #FGP-RFG-1000
CounterStrike® 1 in. Flanged Steel Plate
Frequently Purchased Together
Product Details
- This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
- Auto Snap flange fitting 1 in
- The new patent pending Auto Snap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the Counter Strike® CSST
Specifications
- ANSI:
- ANSI LC 1, ANSI Z223.1
- CSA Certified:
- CSA 6.26, CSA B149.1
- Clean Bagged:
- No
- Collection:
- CounterStrike®
- End Connection 1:
- Flanged
- End Connection 2:
- MNPT
- End Connections:
- Flanged x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Brass, Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Flange
- Temperature Range:
- -20 to 200 Deg F
- Weight:
- 0.9 lb