DESCRIPTION

  • No additional bonding required
  • Packaged with plywood reels
  • Resistant to damage cause by lightning energy
  • Semi-rigid tubing with proprietary polymer jacket

Omega Flex CounterStrike® 100 ft. Corrugated Stainless Steel and Polymer Jacket Gas Piping

OFGPCS100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI LC1
CSA Certified
Yes
Collection
CounterStrike®
Color Finish
Black
FM Approved
Yes
Length
100 ft
Material
Stainless Steel
Material Type
300L
Pipe Tubing Size
1 in
UL Listed
Yes