1/2 in. 90 Degree Flange Valve
This product has been replaced by
Manufacturer Part #FGP-RF90V-500
1/2 in. 90 Degree Flange Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1560-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for moveable and quick disconnect appliances
- Termination fitting with shutoff
Documents
Specifications
- ANSI:
- ANSI LC-1
- CSA Certified:
- Yes
- Material:
- Brass
- UL Listed:
- Yes
- Valve Size:
- 1/2 in