1/2 in. NPT Key Valve Bracket
1/2 in. NPT Key Valve Bracket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Packaged 18 per box
Specifications
- Coating:
- Galvanized
- End Connection 1:
- CSST
- End Connection 2:
- CSST
- End Connections:
- CSST
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 2 in
- Material:
- Brass, Steel
- Product Type:
- Bracket, Key Valve